Check Availability
  • VERSA PRODUCTS 

    Slanted Art Table, 30" D, Gray Top

  • Item # 52JD66
  • Mfr. Model # VT2014830-01-03
Slanted Art Table, 30" D,  Gray Top
Qty
  • Web Price
    $868.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JD66
Mfr. Model # VT2014830-01-03
UNSPSC #56101519
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Slanted Art Table
Width 48"
Depth 30"
Height 36"
Base Color Gray
Tabletop Color Gray
Top Thickness 3/4"
Base Material Steel
Tabletop Material Furniture Grade Particleboard
Tilting Deg. 45 Degrees
Assembly Required
Features Adjustable Height
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions