This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • VERSA PRODUCTS 

    Electric Adjustable Table, 60" W, Gray Top

  • Item # 52JD56
  • Mfr. Model # VT1076024-01-03
Electric Adjustable Table, 60" W, Gray Top

See alternate products available online.

Technical Specifications

Item # 52JD56
Mfr. Model # VT1076024-01-03
UNSPSC #56101519
Shipping Weight 210.0 lbs
Country of Origin USA *
Item Electric Adjustable Table
Series ELE-TB
Overall Width 60"
Height Range 24" to 52"
Overall Depth 24"
Color Top Gray
Color Base Gray
Base Material Laminate
Top Material Compressed Wood
Assembly Required
Standards Meets or Exceeds ANSI/BIFMA
For Use With Keyboard Drawers and Trays, Monitor Mounts, CPU Holders, Laptops, Casters
Includes (3) Cable Grommets, Vinyl Edge Band, Power Cord, Control Box, Control Switch, Cable Clips, Noise Attenuation Pads, Feet with Leveling, Studs, 110V Mechanism, PVC Edge, Push Button Sit-to-Stand Controller
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms