Check Availability
  • VERSA PRODUCTS 

    Adjustable Monitor Arm For Use With Monitors, CPUs, Keybord Trays

  • Item # 52JD77
  • Mfr. Model # VT6040000-00-01
Adjustable Monitor Arm For Use With Monitors, CPUs, Keybord Trays
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JD77
Mfr. Model # VT6040000-00-01
UNSPSC #43212002
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Monitor Arm
Type Adjustable
For Use With Monitors, CPUs, Keybord Trays
Load Capacity (Lb.) 45
Tilting Angle (Deg.) 45
Pitch (Deg.) 0
Swivel Angle (Deg.) 0
Max. Extension 60-1/2"
Overall Height (In.) 16
Overall Width (In.) 5
Overall Depth (In.) 1-1/2
Mounting Wall
Color Black
Finish Powder Coated
Mounting Dia. (In.) 2-1/4
Construction Steel
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions