Check Availability
  • VERSA-MATIC 

    Polypropylene Twin Diaphragm Drum Drum Pump, 1/2" Inlet Size

  • Item # 40XD29
  • Mfr. Model # E5PP5T5T9C-DRUM
Polypropylene Twin Diaphragm Drum Drum Pump, 1/2" Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an air filter/regulator that removes air line contaminants to help extend pump life. Ideal for dispensing oils and coolants, chemical injection, and in chemical transfer applications.
Show More Close
 

Technical Specifications

Item # 40XD29
Mfr. Model # E5PP5T5T9C-DRUM
UNSPSC #40151529
Catalog Page 2665
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Drum Pump
Inlet Size 1/2"
Max. Flow GPM 11
Max. GPM for Water 11
Outlet Size 1/2"
Discharge Tubing Material Polypropylene
Adapter Type Bung
DEF Compatible No
Ratio 1:1
GPM 11
For Use With Drum Transfer
Includes Air Filter/Regulator
Housing Material Polypropylene
Manufacturers Warranty Length 1 yr.
Max. Pressure 100 psi
Max. Air Inlet (PSI) 100
Max. Liquid Temp. 180 Degrees F
Suction Tube Length 29-7/16"
Delivers 1000 CPS
Wetted Materials Polypropylene, PTFE
Seal Material PTFE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms