Check Availability
  • VERMONT GAGE 

    Taperlock Thread Plug Gage, 1"-12 Size

  • Item # 413P69
  • Mfr. Model # 301163020
Taperlock Thread Plug Gage, 1"-12 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413P69
Mfr. Model # 301163020
UNSPSC #41111619
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Taperlock Thread Plug Gage
Type NoGo (Minus)
Class 2B
Gage Diameter Range 0.9999" to 1.0000"
Diameter 1.0000"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 1"-12
Thread Type UNF
Application Quality Control
Meets/Exceeds ASME B1.2
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions