Check Availability
  • VERMONT GAGE 

    Taperlock Thread Plug Gage, 1/4"-20 Size

  • Item # 413P16
  • Mfr. Model # 301126010
Taperlock Thread Plug Gage, 1/4"-20 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413P16
Mfr. Model # 301126010
UNSPSC #41111619
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Taperlock Thread Plug Gage
Type Go (Plus)
Class 2B, 3B
Gage Diameter Range 0.2499" to 0.2500"
Diameter 0.2500"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 1/4"-20
Thread Type UNC
Application Quality Control
Meets/Exceeds ASME B1.2
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions