Check Availability
  • VERMONT GAGE 

    Taperlock Thread Plug Gage, M7x1.00 Size

  • Item # 413K37
  • Mfr. Model # 302119020
Taperlock Thread Plug Gage, M7x1.00 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413K37
Mfr. Model # 302119020
UNSPSC #41111619
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Taperlock Thread Plug Gage
Type NoGo (Minus)
Class 6H
Gage Diameter Range 0.2755" to 0.2756"
Diameter 0.2756"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size M7x1.00
Thread Type Metric
Application Metalworking
Meets/Exceeds ASME B1.16M
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions