Check Availability
  • VERMONT GAGE 

    Set Thread Plug Gage,1-1/2"-11.5 Size

  • Item # 413M05
  • Mfr. Model # 401114520
Set Thread Plug Gage,1-1/2"-11.5 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413M05
Mfr. Model # 401114520
UNSPSC #41111619
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Set Thread Plug Gage
Type NoGo (Minus)
Class L-1
Gage Diameter Range 1.9999" to 2.0000"
Diameter 2.0000"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 2-11"-1/2
Thread Type NPT
Handle Length 4"
Application Metalworking
Meets/Exceeds ASME B1.20.1
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions