Check Availability
  • VERMONT GAGE 

    Ring Gage, 1-1/4"-7 Size, Tool Steel

  • Item # 413N76
  • Mfr. Model # 361175050
Ring Gage, 1-1/4"-7 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413N76
Mfr. Model # 361175050
UNSPSC #20121509
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Ring Gage
Type Go/No Go
Class 2A
Thread Size 1-1/4"-7
Thread Type UNC
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.2
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions