Check Availability
  • VERMONT GAGE 

    Ring Gage, 9/16"-24 Size, Tool Steel

  • Item # 413N61
  • Mfr. Model # 361145550
Ring Gage, 9/16"-24 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413N61
Mfr. Model # 361145550
UNSPSC #20121509
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Ring Gage
Type Go/No Go
Class 2A
Thread Size 9/16"-24
Thread Type UNEF
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.2
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions