Check Availability
  • VERMONT GAGE 

    Plug Gage Set,Minus,0.21-1.29mm,Black

  • Item # 5VUF4
  • Mfr. Model # 902400100
Plug Gage Set,Minus,0.21-1.29mm,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pin Gage Sets

• 0.0002" tolerance; 0.005mm tolerance for Metric sizes 0.001" increments; 0.02mm increments for Metric sizes 2" length
Use for determining small hole sizes, for gaging slots, and for finding hole distances. Vermont Gage and Westward sets are Class ZZ. Starrett sets are Tool Room Grade.
Show More Close
 

Technical Specifications

Item # 5VUF4
Mfr. Model # 902400100
UNSPSC #41111618
Catalog Page 2341
Shipping Weight 1.11 lbs
Country of Origin USA *
Item Plug Gage Set
Type NoGo (Minus)
Class ZZ
Material Black Oxide Coated M-2 Tool Steel
Finish Black Oxide
Overall Length 2"
Tolerance 0.005mm
Application Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy w/NIST Traceability
Measuring Range 0.21mm-1.29mm
* This product's country of origin is subject to change

Compliance and Restrictions