Check Availability
  • VERMONT GAGE 

    Plug Gage Handle, #2 Size, Aluminum

  • Item # 413P87
  • Mfr. Model # 951410500
Plug Gage Handle, #2 Size, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413P87
Mfr. Model # 951410500
UNSPSC #41111619
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Taperlock Plug Gage Handle
Type Double-End
Class X
Gage Diameter Range 0.3650" to 0.5100"
Diameter 0.3100"
Material Aluminum
Finish Unfinished
Overall Length 3"
Tolerance 0.00001"
Thread Size #2
Thread Type UNF
Handle Length 3" Long
Application Holds Go/NoGo pin and thread plug gages
Includes Collets, Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions