Check Availability
  • VERMONT GAGE 

    Pipe Thread Plug, 2"-11.5 Size, Tool Steel

  • Item # 413M86
  • Mfr. Model # 411116030
Pipe Thread Plug, 2"-11.5 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413M86
Mfr. Model # 411116030
UNSPSC #41111619
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Pipe Thread Plug
Type NoGo (Minus)
Class L1, L3
Gage Diameter Range 2.4999" to 2.5000"
Diameter 2.5000"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 2-1/2"-8
Thread Type NPTF
Handle Length 4"
Application Metalworking
Meets/Exceeds ASME B1.20.5
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions