Check Availability
  • VERMONT GAGE 

    Pipe Thread Plug, 1-1/2"-11.5 Size

  • Item # 413M54
  • Mfr. Model # 411107010
Pipe Thread Plug, 1-1/2"-11.5 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413M54
Mfr. Model # 411107010
UNSPSC #41111619
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pipe Thread Plug
Type NoGo (Minus)
Class L-1
Gage Diameter Range 0.4999" to 0.5000"
Diameter 0.5000"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 1/2"-14
Thread Type NPTF
Application Metalworking
Meets/Exceeds ASME B1.20.5
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions