Check Availability
  • VERMONT GAGE 

    Pipe Thread Plug,1-1/2"-11.5 Size

  • Item # 413L56
  • Mfr. Model # 461102560
Pipe Thread Plug,1-1/2"-11.5 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413L56
Mfr. Model # 461102560
UNSPSC #41111619
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pipe Thread Plug
Type Go/NoGo
Class 2A
Gage Diameter Range 0.1249" to 0.1250"
Diameter 0.1250"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 1/8"-27
Thread Type NPSM
Application Metalworking
Meets/Exceeds ASME B1.20.1
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions