Check Availability
  • VERMONT GAGE 

    Pipe Thread Plug, 3/4"-14 Size, Tool Steel

  • Item # 413K99
  • Mfr. Model # 421108510
Pipe Thread Plug, 3/4"-14 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413K99
Mfr. Model # 421108510
UNSPSC #41111619
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pipe Thread Plug
Type Go (Plus)
Class 2B
Gage Diameter Range 0.7499" to 0.7500"
Diameter 0.7500"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 3/4"-14
Thread Type NPSM
Application Metalworking
Meets/Exceeds ASME B1.20.1
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions