Check Availability
  • VERMONT GAGE 

    Pipe Thread Plug, 3/8"-18 Size, Tool Steel

  • Item # 413K75
  • Mfr. Model # 431105510
Pipe Thread Plug, 3/8"-18 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413K75
Mfr. Model # 431105510
UNSPSC #41111619
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pipe Thread Plug
Type Go (Plus)
Class X
Gage Diameter Range 0.3749" to 0.3750"
Diameter 0.3750"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 3/8"-18
Thread Type NPSF
Application Metalworking
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions