Check Availability
  • VERMONT GAGE 

    Pipe Thread Plug, 1/8"-27 Size, Tool Steel

  • Item # 413K71
  • Mfr. Model # 431102530
Pipe Thread Plug, 1/8"-27 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413K71
Mfr. Model # 431102530
UNSPSC #41111619
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pipe Thread Plug
Type Go/NoGo
Class X
Gage Diameter Range 0.1249" to 0.1250"
Diameter 0.1250"
Material Tool Steel
Finish Unfinished
Tolerance 0.00001"
Thread Size 1/8"-27
Thread Type NPSF
Handle Length 3"
Application Metalworking
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In