Check Availability
  • VERMONT GAGE 

    Pipe Ring Gage, 3"-8 Size, Tool Steel

  • Item # 413N25
  • Mfr. Model # 451117510
Pipe Ring Gage, 3"-8 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413N25
Mfr. Model # 451117510
UNSPSC #20121509
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Pipe Ring Gage
Type No Go
Class L-1
Thread Size 3"-8
Thread Type NPTF
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.20.5
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions