Check Availability
  • VERMONT GAGE 

    Pipe Ring Gage, 2"-11.5 Size, Tool Steel

  • Item # 413N12
  • Mfr. Model # 451108570
Pipe Ring Gage, 2"-11.5 Size, Tool Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413N12
Mfr. Model # 451108570
UNSPSC #20121509
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pipe Ring Gage
Type No Go
Class 6-Step
Thread Size 3/4"-14
Thread Type NPTF
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.20.5
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions