Check Availability
  • VERMONT GAGE 

    Pipe Ring Gage, 1-1/2"-11.5 Size

  • Item # 413M19
  • Mfr. Model # 441102510
Pipe Ring Gage, 1-1/2"-11.5 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413M19
Mfr. Model # 441102510
UNSPSC #20121509
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pipe Ring Gage
Type No Go
Class L-1
Thread Size 1/8"-27
Thread Type NPT
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.201.1
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions