Check Availability
  • VERMONT GAGE 

    Pipe Ring Gage, 1-1/2"-11.5 Size

  • Item # 413L41
  • Mfr. Model # 461111530
Pipe Ring Gage, 1-1/2"-11.5 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413L41
Mfr. Model # 461111530
UNSPSC #20121509
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pipe Ring Gage
Type Go/No Go
Class 2A
Thread Size 1-1/4"-11.5
Thread Type NPSM
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.20.1
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions