Check Availability
  • VERMONT GAGE 

    Pin Gage Handle Bushing, 0.4801 to 0.4950

  • Item # 39UK09
  • Mfr. Model # 951206100
Pin Gage Handle Bushing, 0.4801 to 0.4950
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UK09
Mfr. Model # 951206100
UNSPSC #41111618
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Bushing for Reversible Handle
Type Single and Double Reversible Handles
Gage Diameter Range 0.4801" to 0.4950"
Material Brass
Application For securing gage pins and thread plug gages into handles
Measuring Range 0.4801" to 0.4950"
* This product's country of origin is subject to change

Compliance and Restrictions