Check Availability
  • VERMONT GAGE 

    Pin Gage, .9290", Minus, Class ZZ, BLOX

  • Item # 6AUJ9
  • Mfr. Model # 911292900
Pin Gage, .9290", Minus, Class ZZ, BLOX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Individual Pin Gages

• Class ZZ 0.0002" tolerance 2" length Black oxide treated
Show More Close
 

Technical Specifications

Item # 6AUJ9
Mfr. Model # 911292900
UNSPSC #41111618
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Pin Gage
Type NoGo (Minus)
Class ZZ
Gage Diameter Range 0.7601" to 1.0000"
Diameter 0.929
Material Tool Steel; Rc 60/65
Finish Black Oxide - 10 Microfinish or Better
Overall Length 2"
Tolerance +.0000/-.0002
Application Measures hole sizes within +.0000/-.0002"
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy with NIST Traceability
* This product's country of origin is subject to change

Compliance and Restrictions