Check Availability
  • VERMONT GAGE 

    Pin Gage, .4350", Plus, Class ZZ, BLOX

  • Item # 5MCL1
  • Mfr. Model # 911143500
Pin Gage, .4350", Plus, Class ZZ, BLOX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Individual Pin Gages

• Class ZZ 0.0002" tolerance 2" length Black oxide treated
Show More Close
 

Technical Specifications

Item # 5MCL1
Mfr. Model # 911143500
UNSPSC #41111618
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Pin Gage
Type Go (Plus)
Class ZZ
Gage Diameter Range 0.4061" to 0.5100"
Diameter 0.435
Material Tool Steel; Rc 60/65
Finish Black Oxide - 10 Microfinish or Better
Overall Length 2"
Tolerance +.0002/-.0000
Application Measures hole sizes within +.0002/-.0000"
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy with NIST Traceability
* This product's country of origin is subject to change

Compliance and Restrictions