Check Availability
  • VERMONT GAGE 

    Pin Gage, Minus, 0.1184", Plug Gage, Class X

  • Item # 49TF40
  • Mfr. Model # 141211840
Pin Gage, Minus, 0.1184", Plug Gage, Class X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49TF40
Mfr. Model # 141211840
UNSPSC #41111619
Catalog Page 0
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Pin Gage, Minus
Type NoGo (Minus)
Class X
Gage Diameter Range 0.0751" to 0.1800"
Diameter 0.1184"
Material Tool Steel - Rc 60/65
Finish 4 Microfinish or Better
Overall Length 2"
Tolerance 0.00004"
Application For Calibration of Measuring Equipment or to Gage Parts Directly
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In