Check Availability
  • VERMONT GAGE 

    Pin Gage, Minus, 0.5156", Plug Gage, Class X

  • Item # 49LC24
  • Mfr. Model # 141251560
Pin Gage, Minus, 0.5156", Plug Gage, Class X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LC24
Mfr. Model # 141251560
UNSPSC #41111619
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Pin Gage, Minus
Type NoGo (Minus)
Class X
Gage Diameter Range 0.5101" to 0.6350"
Diameter 0.5156"
Material Tool Steel - Rc 60/65
Finish 4 Microfinish or Better
Overall Length 2"
Tolerance 0.00004"
Application For Calibration of Measuring Equipment or to Gage Parts Directly
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms