Check Availability
  • VERMONT GAGE 

    Pin Gage, 0.1854", Plug Gage, Class X, Plus

  • Item # 49GA55
  • Mfr. Model # 141118540
Pin Gage, 0.1854", Plug Gage, Class X, Plus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49GA55
Mfr. Model # 141118540
UNSPSC #41111619
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Pin Gage
Type Go (Plus)
Class X
Gage Diameter Range 0.1801" to 0.2810"
Diameter 0.1854"
Material Tool Steel - Rc 60/65
Finish 4 Microfinish or Better
Overall Length 2"
Tolerance 0.00004"
Application For Calibration of Measuring Equipment or to Gage Parts Directly
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions