Check Availability
  • VERMONT GAGE 

    Pin Gage, 2.93mm, Minus, Class ZZ

  • Item # 39UJ23
  • Mfr. Model # 112402930
Pin Gage, 2.93mm, Minus, Class ZZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UJ23
Mfr. Model # 112402930
UNSPSC #41111618
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pin Gage
Type NoGo (Minus)
Class ZZ
Diameter 2.93
Material Tool Steel; Rc 60/65
Finish Steel - 10 Microfinish or Better
Overall Length 2"
Tolerance +.000/-.005
Application Measures hole sizes within +.000/-.005"
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy with NIST Traceability
* This product's country of origin is subject to change

Compliance and Restrictions