Check Availability
  • VERMONT GAGE 

    Pin Gage, 4.67mm, Plus, Class ZZ

  • Item # 39UJ20
  • Mfr. Model # 112304670
Pin Gage, 4.67mm, Plus, Class ZZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UJ20
Mfr. Model # 112304670
UNSPSC #41111618
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Pin Gage
Type Go (Plus)
Class ZZ
Diameter 4.67
Material Tool Steel; Rc 60/65
Finish Steel - 10 Microfinish or Better
Overall Length 2"
Tolerance +.005/-.000
Application Measures hole sizes within +.005/-.000"
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy with NIST Traceability
* This product's country of origin is subject to change

Compliance and Restrictions