Check Availability
  • VERMONT GAGE 

    Pin Gage, .2760", Minus, Class ZZ

  • Item # 39UH16
  • Mfr. Model # 111227600
Pin Gage,  .2760",  Minus,  Class ZZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UH16
Mfr. Model # 111227600
UNSPSC #41111618
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Pin Gage
Type NoGo (Minus)
Class ZZ
Gage Diameter Range 0.1801" to 0.2810"
Diameter 0.2760
Material Tool Steel; Rc 60/65
Finish Steel - 10 Microfinish or Better
Overall Length 2"
Tolerance +.0000/-.0002
Application Measures hole sizes within +.0000/-.0002"
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy with NIST Traceability
* This product's country of origin is subject to change

Compliance and Restrictions