Check Availability
  • VERMONT GAGE 

    Pin Gage, .0720", Minus, Class ZZ

  • Item # 39UF53
  • Mfr. Model # 111207200
Pin Gage,  .0720",  Minus,  Class ZZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UF53
Mfr. Model # 111207200
UNSPSC #41111618
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pin Gage
Type NoGo (Minus)
Class ZZ
Gage Diameter Range 0.0251" to 0.0750"
Diameter 0.0720
Material Tool Steel; Rc 60/65
Finish Steel - 10 Microfinish or Better
Overall Length 2"
Tolerance +.0000/-.0002
Application Measures hole sizes within +.0000/-.0002"
Meets/Exceeds ISO 17025:2005 by A2LA
Includes Certificate of Accuracy with NIST Traceability
* This product's country of origin is subject to change

Compliance and Restrictions