Check Availability
  • VERMONT GAGE 

    Go/NoGo Thread Gage, 3/8-24 UNF 2B

  • Item # 6DHL8
  • Mfr. Model # 301134040
Go/NoGo Thread Gage, 3/8-24 UNF 2B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Go/No Go Thread Plug Gage Assemblies

• Go/No Go taperlock Class X thread gage tolerance Tool steel construction
Class 2B plug gage assemblies are used to inspect internally threaded parts, and to verify min./max. pitch dia. limits. Class 2A set plug assemblies are used to verify and set adjustable threaded ring gages. SAE sizes meet ASME B1.2 standards. Metric sizes meet ASME B1.16M standards.
Show More Close
 

Technical Specifications

Item # 6DHL8
Mfr. Model # 301134040
UNSPSC #41111619
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Taperlock Thread Plug Gage
Type Go/NoGo
Class 2B
Material Tool Steel
Finish Chrome Plated
Overall Length 4-5/8"
Tolerance Clase X
Thread Size 3/8"-24
Thread Type UNF
Handle Length 3"
Application For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds ASME B1.2 (Unified Inch Screw Threads)
Includes Certificate of Accuracy Traceable to NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms