Check Availability
  • VERMONT GAGE 

    Go/NoGo Set Thread Gage,M10.0-1.25 6g

  • Item # 6ATH9
  • Mfr. Model # 372124530
Go/NoGo Set Thread Gage,M10.0-1.25 6g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Go/No Go Thread Plug Gage Assemblies

• Go/No Go taperlock Class X thread gage tolerance Tool steel construction
Class 2B plug gage assemblies are used to inspect internally threaded parts, and to verify min./max. pitch dia. limits. Class 2A set plug assemblies are used to verify and set adjustable threaded ring gages. SAE sizes meet ASME B1.2 standards. Metric sizes meet ASME B1.16M standards.
Show More Close
 

Technical Specifications

Item # 6ATH9
Mfr. Model # 372124530
UNSPSC #41111619
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Set Thread Plug Gage
Type Go/NoGo
Class 6G
Material Tool Steel
Overall Length 5-1/2"
Tolerance Class X
Thread Size M10x1.25
Thread Type Metric
Handle Length 3"
Application For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds ASME B1.16M (Metric M Series Screw Threads)
Includes Certificate of Accuracy Traceable to NIST
* This product's country of origin is subject to change

Compliance and Restrictions