Check Availability
  • VERMONT GAGE 

    Adj. Thread Ring Gage,M14.0-1.50 Size

  • Item # 413K15
  • Mfr. Model # 362132030
Adj. Thread Ring Gage,M14.0-1.50 Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413K15
Mfr. Model # 362132030
UNSPSC #20121509
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Adjustable Thread Ring Gage
Type Go/No Go
Class 6g
Thread Size M14.0-1.50
Thread Type 6g
Material Tool Steel
Tolerance Class X
Application Metalworking
Meets/Exceeds ASME B1.16M
Includes Certificate of Accuracy
* This product's country of origin is subject to change

Compliance and Restrictions