Check Availability
  • VERMONT GAGE 

    Adj. No Go Ring Gage,3/8-32 UNEF 2A

  • Item # 6DJA4
  • Mfr. Model # 361135030
Adj. No Go Ring Gage,3/8-32 UNEF 2A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Thread Ring Gages

• Class 2A and 6g Class X thread gage tolerance Tool steel construction
Use to inspect externally threaded product to assure assembly of mating parts and to verify min./max. pitch dia. limits. SAE gages meet ASME B1.2 standards. Metric gages meet ASME B1.16M standards.
Show More Close
 

Technical Specifications

Item # 6DJA4
Mfr. Model # 361135030
UNSPSC #20121509
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Adjustable Thread Ring Gage
Type No Go
Class 2A
Thread Size 3/8-32
Thread Type UNEF
Material Tool Steel
Outside Dia. (In.) 1-3/4
Overall Thickness (In.) 7/16
Thread Length (In.) 7/16
Tolerance Class X
Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Meets/Exceeds ASME B1.2
Includes Certificate of Accuracy Traceable to NIST
* This product's country of origin is subject to change

Compliance and Restrictions