Check Availability
  • VERMONT GAGE 

    Adj. Go Ring Gage,#10-24 UNC 2A

  • Item # 6DHX9
  • Mfr. Model # 361120010
Adj. Go Ring Gage,#10-24 UNC 2A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Thread Ring Gages

• Class 2A and 6g Class X thread gage tolerance Tool steel construction
Use to inspect externally threaded product to assure assembly of mating parts and to verify min./max. pitch dia. limits. SAE gages meet ASME B1.2 standards. Metric gages meet ASME B1.16M standards.
Show More Close
 

Technical Specifications

Item # 6DHX9
Mfr. Model # 361120010
UNSPSC #20121509
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Adjustable Thread Ring Gage
Type Go
Class 2A
Thread Size #10-24
Thread Type UNC
Material Tool Steel
Outside Dia. (In.) 1
Overall Thickness (In.) 1/4
Thread Length (In.) 3/16
Tolerance Clase X
Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Meets/Exceeds ASME B1.2
Includes Certificate of Accuracy Traceable to NIST
* This product's country of origin is subject to change

Compliance and Restrictions