Check Availability
1/8"-27 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
  • VERMONT AMERICAN 

    1/8"-27 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 2NWN8
  • Mfr. Model # 20371
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This VERMONT AMERICAN tap features a 4-flute design that helps ensure easy and fast chip clearance. Drill size is etched on the side of the tap to ease identification. Suitable for use in pipe fittings, cutting internal threads, and in applications where a tight fit is required.
Show More Close
 

Technical Specifications

Item # 2NWN8
Mfr. Model # 20371
UNSPSC #23153305
Shipping Weight 0.05 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/8"-27
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H4
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.417/0.421"
Overall Length 2-1/8"
Number of Pieces 1

* This product's country of origin is subject to change

Compliance and Restrictions