Check Availability
  • VERIDIAN 

    Nomex Wildland Trouser, Yellow, 30" Inseam, Fits Waist Size 44"

  • Item # 20UN03
  • Mfr. Model # TWLD-S03-000-41-YYY - XL
Nomex Wildland Trouser, Yellow, 30" Inseam, Fits Waist Size 44"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UN03
Mfr. Model # TWLD-S03-000-41-YYY - XL
UNSPSC #46181527
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Wildland Trouser
Size XL
Fits Waist Size 44"
Inseam 30"
Color Yellow
Material Nomex
Closure Type Hook-and-Loop/Zipper/Snap
Pockets (1) Rear Patch
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms