Check Availability
  • VERIDIAN 

    Nomex Wildland Trouser, Yellow, 30" Inseam, Fits Waist Size 32"

  • Item # 20UM99
  • Mfr. Model # TWLD-S03-000-41-YYY - S
Nomex Wildland Trouser, Yellow, 30" Inseam, Fits Waist Size 32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UM99
Mfr. Model # TWLD-S03-000-41-YYY - S
UNSPSC #46181527
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Wildland Trouser
Size S
Fits Waist Size 32"
Inseam 30"
Color Yellow
Material Nomex
Closure Type Hook-and-Loop/Zipper/Snap
Pockets (1) Rear Patch
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms