Check Availability
  • VERBATIM 

    DVD-RAM Disc, 9.40 GB Capacity, 3x Speed

  • Item # 14F841
  • Mfr. Model # VER95003
DVD-RAM Disc, 9.40 GB Capacity, 3x Speed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F841
Mfr. Model # VER95003
UNSPSC #43201811
Shipping Weight 0.19 lbs
Country of Origin Singapore *
Item DVD-RAM Disc
Capacity 9.40 GB
Time 240 min.
Speed 3x
Packaging Jewel Case
Surface Type Type IV
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions