Check Availability
  • VENTIS 

    3.7VDC Li-Ion Battery Pack, Orange, 1 EA

  • Item # 425Z61
  • Mfr. Model # VTSB-411
3.7VDC Li-Ion Battery Pack, Orange, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 425Z61
Mfr. Model # VTSB-411
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Battery Pack
Battery Type Li-Ion
Battery Life 18 hr.
Color Orange
For Use With Ventis MX4
Operating Temp. Range -40 Degrees to 122 Degrees F
Voltage 3.7VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.