Check Availability
  • VENTBOSS BY ROBOVENT 

    Stationary Fume Extractor, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500

  • Item # 5YAK9
  • Mfr. Model # S316
Stationary Fume Extractor, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500
Qty
  • Web Price
    $9,900.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.
Show More Close
 

Technical Specifications

Item # 5YAK9
Mfr. Model # S316
UNSPSC #41103502
Catalog Page 2406
Shipping Weight 440.0 lbs
Country of Origin USA *
Item Stationary Fume Extractor
Air Flow (CFM) 1500
MERV 11
Input Voltage 480V
Sound Level dBA 73
Series Series 300
Filter Media PolyDex, Washable
Hz 60
Input (Amps) 15
Motor HP 2
Features Floor Saver System, Mount on Wall or from Ceiling, Single 8" Fume Arms, Pulse Cleaning System, Heavy Duty - All Steel Construction, Built-In Spark Arrestance, High Performance Blower
Application Manual Welding
Height (In.) 71
Width (In.) 24
Depth (In.) 34
Includes (1) 8" x 10' Fume Arm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms