Check Availability
  • VENTBOSS BY ROBOVENT 

    Stationary Fume Extractor, Series 600 Series, Input Voltage: 480V, Air Flow (CFM): 4000

  • Item # 31LZ49
  • Mfr. Model # S620
Stationary Fume Extractor, Series 600 Series, Input Voltage: 480V, Air Flow (CFM): 4000
Qty
  • Web Price
    $13,300.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fume collector suitable for low-production manual welding applications. Features spark arrestance and easy-to-maintain filters. Compact plug-n-play unit provides full-plant smoke control while using minimal floor space. Requires no ductwork. Use multiple units together to create a rotating air pattern for more efficient operation. Steel construction with on-board tank and built-in spark arrestor. Pulse filter cleaning.
Show More Close
 

Technical Specifications

Item # 31LZ49
Mfr. Model # S620
UNSPSC #41103502
Catalog Page 2406
Shipping Weight 1380.0 lbs
Country of Origin USA *
Item Stationary Fume Extractor
Air Flow (CFM) 4000
MERV 13
Input Voltage 480V
Series Series 600
Filter Media Nanofiber
Hz 60
Input (Amps) 7.6
Motor HP 5
Features Dust Tray
Application For General Welding Ventilation
Height (In.) 123
Width (In.) 41
Depth (In.) 41
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms