Check Availability
  • VENTBOSS BY ROBOVENT 

    Cross Flow Welding Table , 200, Booth Series, Input Voltage: 460V, Air Flow (CFM): 2000

  • Item # 13A907
  • Mfr. Model # S220
Cross Flow Welding Table , 200, Booth Series, Input Voltage: 460V, Air Flow (CFM): 2000
Qty
  • Web Price
    $9,900.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring spark arrestance and easy-to-maintain filters, this stand-alone weld table and booth features simple plug-n-play setup; just connect the power and compressed air. It has a large work surface, pulse filter cleaning, and side panels. It's suitable for low-production manual welding applications.
Show More Close
 

Technical Specifications

Item # 13A907
Mfr. Model # S220
UNSPSC #24102006
Catalog Page 2406
Shipping Weight 750.0 lbs
Country of Origin USA *
Item Cross Flow Welding Table
Air Flow (CFM) 2000
MERV 13
Input Voltage 460V
Series 200, Booth
Filter Media Endurex W13
Hz 60
Motor HP 2
Features Heavy-Duty Welded Construction, Powder Coat Finish, Vertical Filter Cartridges, Powerful, Backward Inclined Blower, Suitable for Stainless Steel Welding
Application Light Duty Manual Welding, Weld Training School
Height (In.) 88"
Width (In.) 48.5"
Depth (In.) 36"
Includes Minihelic Filter Pressure Gauge, eTech Controls
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms