Check Availability
  • VENTAMATIC 

    Solar Attic Ventilator,Black

  • Item # 4YCL1
  • Mfr. Model # VX1000SOLBLKUPS
Solar Attic Ventilator,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This solar-powered automatic roof-mount ventilator installs quickly without wiring or electrical hookup. It operates during peak daylight hours to increase airflow and remove moisture. Its solar panels are wind-, hail-, and impact-resistant.
Show More Close
 

Technical Specifications

Item # 4YCL1
Mfr. Model # VX1000SOLBLKUPS
UNSPSC #40101502
Shipping Weight 20.64 lbs
Country of Origin USA *
Item Attic Ventilator
Power Method - Roof Ventilators Solar
Mounting Location - Roof Ventilators Roof
Control Method - Roof Ventilators Manual
Max. Attic Area (Sq.-Ft.) 1550
Item - Roof Ventilators Attic Ventilator
Watts 12.6
CFM @ 0.000-In. SP 1000
RPM Variable Depending on Sun Exposure
CFM @ 0.030-In. SP 1000
Free Air Intake Required (Sq.-Ft.) 5.0
Opening Required (In.) 14 1/2 dia.
Dome Dia. (In.) 25
Dome Material Black Galvanized Steel
Includes Detached Solar Panel and 25 Foot Cord Connection
Green Environmental Attribute Product is Solely or Partially Powered By Solar Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms