Check Availability
  • VELVAC 

    Type III Series Automotive Circuit Breaker, Plug In Mounting, 100 Amps, Blade Terminal Connection

  • Item # 21DJ05
  • Mfr. Model # 091007
Type III Series Automotive Circuit Breaker, Plug In Mounting, 100 Amps, Blade Terminal Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21DJ05
Mfr. Model # 091007
UNSPSC #39121601
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Automotive Circuit Breaker
Series Type III
Amps 100
Voltage 30VDC
Mounting Plug In
Terminal Connection Blade
Interrupt Rating 3kA at 30VDC
Reset Type Manual
Material of Construction Black UL Rated 94V0 Termoset Plastic
Height 1.00"
Width 3.00"
Depth 1.00"
For Use With Auxiliary and Accessory Circuits
Standards SAE J1625
* This product's country of origin is subject to change

Compliance and Restrictions