Check Availability
  • VELVAC 

    Rear Panel Crossview Mirror Bracket Kit

  • Item # 21DJ32
  • Mfr. Model # 713119
Rear Panel Crossview Mirror Bracket Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21DJ32
Mfr. Model # 713119
UNSPSC #25172604
Shipping Weight 1.56 lbs
Country of Origin Mexico *
Item Rear Panel Crossview Mirror Bracket Kit
Heated No
Lighted No
Material Stainless Steel
Color Silver
Total Length (In.) 18
Package Quantity 1
Includes Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions