Check Availability
  • VELVAC 

    Pressure Protection Valve

  • Item # 21DH36
  • Mfr. Model # 032086
Pressure Protection Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21DH36
Mfr. Model # 032086
UNSPSC #40141603
Shipping Weight 0.55 lbs
Country of Origin China *
Item Pressure Protection Valve
Features (2) 1/4" FPT Ports, Nominal Closing Pressure 65 to 75 psi, 150 psi Maximum Operating Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms