Check Availability
  • VELVAC 

    Power Cable, 144 in., 4-Way, 4 ga., Copper

  • Item # 35NL58
  • Mfr. Model # 590263
Power Cable, 144 in., 4-Way,  4 ga., Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35NL58
Mfr. Model # 590263
UNSPSC #25181708
Shipping Weight 5.55 lbs
Country of Origin USA *
Item Power Cable
For Use With Trailers
Package Quantity 1
Standards SAE J2394
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms